Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 1/4", 1/4", 4"
- Mfr # M-490-4
- Zoro # G3358914
product price:Â
$
31.99
/ea
Key Features
Overall Length
4"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-490-4
- Zoro #
- G3358914
- UPC #
- 697099070023
- Country of Origin
- Taiwan, Province of China
- Item
- Bit Holder
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- Hex
- Bit Style
- Magnetic Bit Holder
- Material
- Steel
- Fastening Tool Item
- Bit Holder
- SAE or Metric
- SAE
- Bit Holder Drive Type
- Hex
- Impact Rated
- Not Impact Rated
- Application - Tools
- Power
- Fastening Tool Material
- Steel
- Bit Retainer Type
- Retaining Ring
- Shank Style
- Hex Power Drive
- Magnetic/Nonmagnetic
- Magnetic
- Shank Shape
- Hex
- Product Type
- Bit Holder
- For Tool Type
- Power
- Magnetized Tip
- Magnetic
Description
If you are looking for a tool that will make your job easier, this Apex M-490-4 Magnetic Bit Holder is the perfect choice. The magnetic bit holder has four bits in 1/4" hex power drive. It comes with a retaining ring for secure bit retention. With an overall length of 4", this nut setter and bit holder also has a shank size of 1/4". The Apex Magnetic Bit Holder is designed to be durable and reliable, making it the ideal tool for any job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.