Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 1/4", 3/8", 2-5/8"
- Mfr # M-838
- Zoro # G7570832
product price:Â
$
36.19
/ea
Key Features
Overall Length
2-5/8"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-838
- Zoro #
- G7570832
- UPC #
- 697099634614
- Country of Origin
- Taiwan, Province of China
- Item
- Bit Holder
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- Hex
- Bit Style
- Magnetic Bit Holder
- Material
- Steel
- Fastening Tool Material
- Steel
- Impact Rated
- Not Impact Rated
- Application - Tools
- Power
- Bit Holder Drive Type
- Hex
- Bit Retainer Type
- Retaining Ring
- SAE or Metric
- SAE
- Magnetic/Nonmagnetic
- Magnetic
- Fastening Tool Item
- Bit Holder
- Shank Style
- Square
- Shank Shape
- Square
- For Tool Type
- Power
- Product Type
- Bit Holder
- Magnetized Tip
- Magnetic
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 3/8 in, Shank Style Square, Overall Bit Length 2 5/8 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1