Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 1/4", 7/16", 3-1/16"
- Mfr # M-488-1PK
- Zoro # G7478326
product price:Â
$
36.75
/ea
Key Features
Bit Style
Hex
Overall Length
3-1/16"
Hex Shank Size
7/16 in
Shank Style
Hex Power Drive
Overall Bit Length
3 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-488-1PK
- Zoro #
- G7478326
- UPC #
- 697099997825
- Country of Origin
- United States
- Item
- Bit Holder
- Bit Style
- Hex
- Shank Style
- Hex Power Drive
- Material
- Steel
- Magnetic/Nonmagnetic
- Magnetic
- Number of Pieces
- 1
- Bit Retainer Type
- Retaining Ring
- Fastening Tool Item
- Bit Holder
- Impact Rated
- Not Impact Rated
- Application - Tools
- Power
- Bit Holder Drive Type
- Hex
- Fastening Tool Material
- Steel
- Drive Type
- Hex
- Shank Shape
- Hex
- Application
- Driving Screws
- For Tool Type
- Power
- Magnetized Tip
- Magnetic
- Product Type
- Bit Holder
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 7/16 in, Shank Style Hex Power Drive, Overall Bit Length 3 1/16 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1