Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 5/16", 1/2", 2-3/4"
- Mfr # M-855
- Zoro # G7500491
product price:Â
$
48.15
/ea
Key Features
Overall Length
2-3/4"
Number of Pieces
1
Measurement Type
SAE
Drive Size
5/16 in
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-855
- Zoro #
- G7500491
- UPC #
- 697099634416
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-3/4"
- Drive Size
- 5/16 in
- Shank Size
- 1/2 in
- Hex Shank Size
- 1/2 in
- Overall Bit Length
- 2 3/4 in
- Bit Length
- 2 3/4 in
- Wire Rope Length
- 2-3/4"
- Length
- 2-3/4"
Description
This Apex M-855 Magnetic Bit Holder is the perfect tool for removing fasteners with ease. It features a magnetic bit holder that holds your bits securely in place. Made of proprietary steel, this magnetic bit holder has an overall length of 2 3/4 in. and drive size of 5/16 in.. The square female drive allows you to use it with any standard 1/2" male square drive tool. The retaining ring holds the bits securely so they don't fall out when not in use. This nut setter also has a 1/2" shank size and SAE measurement type. With its high quality material and compact design, the Apex Magnetic Bit Holder is the right choice for completing jobs quickly and efficiently.