Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 5/16", 7/16", 3-5/16"
- Mfr # M-480-1PK
- Zoro # G7497944
product price:Â
$
39.95
/ea
Key Features
Bit Style
Hex
Overall Length
3-5/16"
Hex Shank Size
7/16 in
Shank Style
Hex Power Drive
Overall Bit Length
3 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-480-1PK
- Zoro #
- G7497944
- UPC #
- 697099637240
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-5/16"
- Hex Shank Size
- 7/16 in
- Overall Bit Length
- 3 5/16 in
- Fastening Tool Tip Size
- 5/16"
- Shank Size
- 7/16 in
- Drive Size
- 5/16 in
- Bit Length
- 3 5/16 in
- Wire Rope Length
- 3-5/16"
- Length
- 3-5/16"
Description
Bit Holder, Application - Tools Power, Drive Size 5/16 in, Bit Holder Drive Type Hex, Hex Shank Size 7/16 in, Shank Style Hex Power Drive, Overall Bit Length 3 5/16 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1
Restrictions
Hazardous material