This item is Discontinued.

Notrax Black Sure Traction Drainage Mat 3 ft. W x 4 ft. L, 3/8" T22S0034BL

This item is Discontinued.

Notrax

Black Sure Traction Drainage Mat 3 ft. W x 4 ft. L, 3/8" (Discontinued)

Mfr # T22S0034BL
Zoro # G4890977
UPC # 662641802919
Country of Origin Thailand
Category Drainage Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T22S0034BL
Zoro #
G4890977
UPC #
662641802919
Country of Origin
Thailand

Dimensions

Width
3 ft.
Thickness
3/8"
Mat Width
3 ft
Mat Length
4 ft
Mat Thickness
3/8 in
Length
4 ft.

Details

Mat Surface Pattern
Sure Traction
Mat Color
Black
Brake Fluid Resistant
No
Welding Safe
Yes
Oil Resistant
Yes
Anti-Slip Surface
Yes
Item
Drainage Mat
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Color
Black
Antimicrobial
No
Backing Material
Rubber
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Drainage Mat, Anti-Slip Surface Yes, Length 4 ft., Width 3 ft., Welding Safe Yes, Thickness 3/8 In., Mat Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.