This item is Discontinued.
This item is Discontinued.
Sure Traction Drainage Mat 3 ft. W x 4 ft. L, 3/8" (Discontinued)
Mfr #
T22S0034RD
Zoro #
G4890986
UPC # 662641802582
Country of Origin Thailand
Category Drainage Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T22S0034RD
- Zoro #
- G4890986
- UPC #
- 662641802582
- Country of Origin
- Thailand
- Brake Fluid Resistant
- No
- Oil Resistant
- Yes
- Antimicrobial
- No
- Welding Safe
- Yes
- Anti-Slip Surface
- Yes
- Item
- Drainage Mat
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Mat Shape
- Rectangle
- Mat Surface Pattern
- Sure Traction
- Mat Color
- Red
- Color
- Red
- Backing Material
- Rubber
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 4 ft., Width 3 ft., Welding Safe Yes, Thickness 3/8 In., Mat Shape Rectangle