This item is Discontinued.
This item is Discontinued.
Sure Traction Drainage Runner 3 ft. W x 8 ft. L, 3/8" (Discontinued)
Mfr #
T22S0038BL
Zoro #
G4890995
UPC # 662641802544
Country of Origin Thailand
Category Drainage Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T22S0038BL
- Zoro #
- G4890995
- UPC #
- 662641802544
- Country of Origin
- Thailand
Dimensions
- Width
- 3 ft.
- Mat Thickness
- 3/8 in
- Mat Width
- 3 ft
- Length
- 8 ft.
- Mat Length
- 8 ft
- Thickness
- 3/8"
Details
- Item
- Drainage Runner
- Welding Safe
- Yes
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Mat Color
- Black
- Anti-Slip Surface
- Yes
- Mat Shape
- Rectangle
- Oil Resistant
- Yes
- Mat Surface Pattern
- Sure Traction
- Antimicrobial
- No
- Brake Fluid Resistant
- No
- Color
- Black
- Backing Material
- Rubber
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Drainage Runner, Anti-Slip Surface Yes, Length 8 ft., Width 3 ft., Welding Safe Yes, Thickness 3/8 In., Mat Shape Rectangle