Extension (Apex)
- Mfr # EX-376-5
- Zoro # G0587758
product price:Â
$
28.79
/ea
Key Features
SAE or Metric
SAE
Output Drive Size
3/8"
Output Drive Type
Male Square
Number of Points
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-376-5
- Zoro #
- G0587758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 3/8"
Details
- Item
- Extension (Apex)
- SAE or Metric
- SAE
- Output Drive Type
- Male Square
- Number of Points
- 4
Description
This Apex Extension has a 4-point design that is perfect for getting into tight spaces. It has an SAE measurement type and a 3/8" square output drive size. The extension's 4-point head is great for accessing those hard to reach places. With this Apex Extension, you will be able to complete your job with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.