Extension Wrench, Female Sq., 3/8" Drive, SA-38-15M

  • Mfr # SA-38-15M

  • Zoro # G7243192


product price:  $57.85
/ea
Sold in multiples of 12 for $694.20

Key Features

Overall Length
56 mm
Output Drive Size
3/8"
Output Drive Type
Square
SAE or Metric
Metric
Socket Depth
28.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-38-15M
Zoro #
G7243192
UPC #
697099096320
Country of Origin
United States

Dimensions

Overall Length
56 mm
Output Drive Size
3/8"
Socket Depth
28.6mm
Bit Length
56mm
Clearance Depth
14.3 mm
Socket Length
28.6 mm
Hex Opening Size
15 mm
Socket Size
25.4 mm

Details

Item
Universal Wrench
Output Drive Type
Square
SAE or Metric
Metric
Number of Points
4

Description

Universal Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.