Shop APEX
See all product information
Create Account
1/2" Square Drive Socket with U-Guard Urethane Covered, 1/2" Drive, 15mm Size
Mfr # UG-15MM15
Zoro # G8527808
product price:Â
$
97.19
/ea
Key Features
Drive Size
1/2" Square
Overall Length
38.9mm
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-15MM15
- Zoro #
- G8527808
- UPC #
- 697099634973
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2" Square
- Size
- 15mm
- Overall Length
- 38.9mm
- Hex Opening Size
- 15 mm
Details
- Item
- Socket with U-Guard
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Socket Type
- Non Magnetic
- Material
- Tool steel
- Category Type
- Impact Socket
- Socket Style
- 6-Point
Description
Socket with U-Guard