Shop APEX
See all product information
Create Account
1/2" Square Drive Socket with U-Guard Urethane Covered, 1/2" Drive, 18mm Size
Mfr # UG-18MM15
Zoro # G7270818
product price:Â
$
102.99
/ea
Sold in multiples of 12 for $1,235.88
Free Shipping & Returns
Key Features
Drive Size
1/2" Square
Overall Length
38.9mm
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-18MM15
- Zoro #
- G7270818
- UPC #
- 697099635024
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2" Square
- Size
- 18mm
- Overall Length
- 38.9mm
- Hex Opening Size
- 18 mm
Details
- Item
- Socket with U-Guard
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Material
- Tool steel
- Socket Type
- Non Magnetic
- Category Type
- Impact Socket
- Socket Style
- 6-Point
Description
Socket with U-Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.