This item is Discontinued.

No Product Image Available

This item is Discontinued.

Apex

1/4" Square Drive Socket with U-Guard Urethane Covered, 1/4" Drive, 13mm Size (Discontinued)

Mfr # UG-13MM11
Zoro # G7276503
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-13MM11
Zoro #
G7276503
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
13mm
Overall Length
26.2mm

Details

Item
Socket with U-Guard
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Material
Tool steel
Socket Type
Non Magnetic
Category Type
Impact Socket

Description

Socket with U-Guard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.