Shop APEX
See all product information
Create Account
3/8" Square Drive Socket with U-Guard Urethane Covered, 3/8" Drive, 13mm Size
Mfr # UG-13MM33
Zoro # G8534132
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Size
13mm
Overall Length
89.7mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-13MM33
- Zoro #
- G8534132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 13mm
- Overall Length
- 89.7mm
Details
- Item
- Socket with U-Guard
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Material
- Tool steel
- Category Type
- Impact Socket
- Socket Type
- Non Magnetic
Description
Socket with U-Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.