This item is Discontinued.

No Product Image Available

This item is Discontinued.

Apex

3/8" Square Drive Socket with U-Guard Urethane Covered, 3/8" Drive, 15mm Size (Discontinued)

Mfr # UG-15MM23
Zoro # G8530370
UPC # 697099634980
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-15MM23
Zoro #
G8530370
UPC #
697099634980
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
15mm
Overall Length
51.6mm

Details

Item
Socket with U-Guard
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Socket Type
Non Magnetic
Category Type
Impact Socket
Material
Tool steel

Description

Socket with U-Guard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.