Shop APEX
See all product information
Create Account
3/8" Square Drive Socket w/ U-Guard Urethane Covered, 3/8" Drive, 7mm Size
Mfr # UG-7MM13
Zoro # G7263197
product price:Â
$
83.45
/ea
Sold in multiples of 12 for $1,001.40
Key Features
Drive Size
3/8 in
Size
7mm
Overall Length
32.5mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-7MM13
- Zoro #
- G7263197
- UPC #
- 697099635055
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 7mm
- Overall Length
- 32.5mm
Details
- Item
- Socket with U-Guard
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Material
- Tool steel
- Socket Type
- Non Magnetic
- Category Type
- Impact Socket
Description
Socket with U-Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.