This item is Discontinued.
This item is Discontinued.
3/8" Square Drive Socket with U-Guard Urethane Covered, 3/8" Drive (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-3214
- Zoro #
- G7252441
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8" Square
- Size
- 7/16"
- Overall Length
- 2.03"
Details
- Item
- Socket with U-Guard
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Urethane Covered
- Category Type
- Impact Socket
- Material
- Tool steel
- Socket Type
- Non Magnetic
Description
Socket with U-Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.