This item is Discontinued.

No Product Image Available

This item is Discontinued.

Apex

1/2" Square Drive Socket 6-Point, M-12MM15 (Discontinued)

Mfr # M-12MM15
Zoro # G7256179
UPC # 697099062332
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-12MM15
Zoro #
G7256179
UPC #
697099062332
Country of Origin
United States
Item
Heat Treated Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Length Magnetic

Description

Heat Treated Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.