This item is Discontinued.
This item is Discontinued.
1/2" Square Drive Socket 6-Point, M-21MM15 (Discontinued)
Mfr #
M-21MM15
Zoro #
G8531518
UPC # 697099065050
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-21MM15
- Zoro #
- G8531518
- UPC #
- 697099065050
- Country of Origin
- United States
- Item
- Heat Treated Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Category Type
- Impact Socket
- Material
- High Carbon Alloy Steel
- Socket Type
- Standard Length Magnetic
Description
Heat Treated Socket