Shop APEX
See all product information
Create Account
Impact Socket, Square, 1/4" Drive, M-13MM11
Mfr # M-13MM11
Zoro # G7261742
product price:Â
$
21.49
/ea
Sold in multiples of 5 for $107.45
Key Features
Drive Size
1/4" Square
Size
13mm
Overall Length
25.4mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-13MM11
- Zoro #
- G7261742
- UPC #
- 697099062974
- Country of Origin
- United States
- Item
- Heat Treated Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Category Type
- Impact Socket
- Socket Type
- Standard Length Magnetic
Description
Heat Treated Socket