This item is Discontinued.

No Product Image Available

This item is Discontinued.

Apex

Impact Socket, Square, 1/4" Drive, M-13MM21 (Discontinued)

Mfr # M-13MM21
Zoro # G7240541
UPC # 697099063070
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-13MM21
Zoro #
G7240541
UPC #
697099063070
Country of Origin
United States
Item
Heat Treated Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Socket Type
Long Length Magnetic

Description

Heat Treated Socket

Ratings & reviews