This item is Discontinued.
This item is Discontinued.
Impact Socket, Square, 1/4" Drive, M-9MM11 (Discontinued)
Mfr #
M-9MM11
Zoro #
G7258863
UPC # 697099070177
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-9MM11
- Zoro #
- G7258863
- UPC #
- 697099070177
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4" Square
- Size
- 9mm
- Overall Length
- 25.4mm
Details
- Item
- Heat Treated Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Socket Type
- Standard Length Magnetic
- Category Type
- Impact Socket
Description
Heat Treated Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.