This item is Discontinued.
This item is Discontinued.
3/8" Square Drive Socket 6-Point, M-11MM13 (Discontinued)
Mfr #
M-11MM13
Zoro #
G8532610
UPC # 697099061595
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-11MM13
- Zoro #
- G8532610
- UPC #
- 697099061595
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8" Square
- Size
- 11mm
- Overall Length
- 31.7mm
- Drive End Diameter
- 19.1 mm
- Hex Opening Size
- 11 mm
Details
- Item
- Heat Treated Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Category Type
- Impact Socket
- Socket Type
- Standard Length Magnetic
Description
Heat Treated Socket