This item is Discontinued.
This item is Discontinued.
Impact Socket, Square, 3/8" Drive, M-15MM23 (Discontinued)
Mfr #
M-15MM23
Zoro #
G8526697
UPC # 697099063971
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-15MM23
- Zoro #
- G8526697
- UPC #
- 697099063971
- Country of Origin
- United States
Dimensions
- Overall Length
- 50.8 mm
- Drive End Diameter
- 22.2 mm
- Hex Opening Size
- 15 mm
Details
- Item
- Heat Treated Socket
- Category Type
- Impact Socket
- Socket Type
- 6-Point
Description
Heat Treated Socket