This item is Discontinued.
This item is Discontinued.
Insert Bit, #1 Tip Size, 40mm L, Hex Shank (Discontinued)
Mfr #
SZ-36-A
Zoro #
G7272601
UPC # 697099128021
Country of Origin United States
Category Screwdriver Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-36-A
- Zoro #
- G7272601
- UPC #
- 697099128021
- Country of Origin
- United States
Dimensions
- Fastening Tool Tip Size
- #1
Details
- Item
- Driver Bit
- Bit Style
- Hex
- SAE or Metric
- SAE, Metric
- Fastening Tool Item
- Socket Bit
Description
Driver Bit