This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13S0032RD
- Zoro #
- G5813561
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Interlocking Drainage Mat
- Color
- Red
- Anti-Slip Surface
- Yes
- Standards
- NFS Certified, ASTM C1028, ASTM D395, ASTM D575, ASTM D1171, ASTM D3884, CPSC FF1-70
- Antifatigue
- Yes
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Oil Resistant
- Yes
- Mat Ramp Material
- No Ramp
- Drainage Holes Per Sq. Ft.
- 81.0
- Mat Shape
- Rectangle
- Antimicrobial
- Yes
- Welding Safe
- Yes
- Shape of Drainage Holes
- Circle
- Edges
- (4) Straight
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft., Welding Safe Yes, Thickness 7/8 In., Length 2 ft., Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.