This item is Discontinued.
This item is Discontinued.
Interlocking Drainage Mat 2 ft. L, 1/2" (Discontinued)
Mfr #
T15S0032RD
Zoro #
G4890943
UPC # 662641800885
Country of Origin Unknown
Category Interlocking Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15S0032RD
- Zoro #
- G4890943
- UPC #
- 662641800885
- Country of Origin
- Unknown
Dimensions
- Thickness
- 1/2"
- Size of Drainage Holes
- 0.750" dia.
- Length
- 2 ft.
- Mat Length
- 24"
- Width
- 3 ft.
- Mat Width
- 3 ft
- Mat Thickness
- 1/2 in
Description
Interlocking Drainage Mat, Anti-Slip Surface No, Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Length 2 ft., Matting Series Compatibility None, Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.