This item is Discontinued.
This item is Discontinued.
Interlocking Drainage Mat 4 ft. L, 1/2" (Discontinued)
Mfr #
T15S0034RD
Zoro #
G2173936
UPC # 662641800908
Country of Origin Unknown
Category Interlocking Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T15S0034RD
- Zoro #
- G2173936
- UPC #
- 662641800908
- Country of Origin
- Unknown
- Item
- Interlocking Drainage Mat
- Color
- Red
- Anti-Slip Surface
- No
- Backing Material
- Nitrile Rubber
- Standards
- ASTM G21, ASTM C1028, ASTM D395, ASTM D575, ASTM D 1171, ASTM D3884, CPSC FF 1-70
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Antifatigue
- Yes
- Interlocking Mat Edges
- (4) Straight
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Mat Shape
- Rectangle
- Edges
- (4) Straight
- Shape of Drainage Holes
- Octagon
- Antimicrobial
- Yes
- Mat Section
- Center Section
- Matting Series Compatability
- None
- Welding Safe
- Yes
- Mat Ramp Material
- No Ramp
- Oil Resistant
- Yes
- Matting Series Compatibility
- None
- Drainage Holes Per Sq. Ft.
- 246.0
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Interlocking Drainage Mat, Anti-Slip Surface No, Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Length 4 ft., Matting Series Compatibility None, Mat Shape Rectangle