This item is Discontinued.
This item is Discontinued.
Interlocking Drainage Mat 2 ft. 5" L, 7/8" (Discontinued)
Mfr #
T11S3929RD
Zoro #
G2832794
UPC # 662641802575
Country of Origin Unknown
Category Interlocking Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T11S3929RD
- Zoro #
- G2832794
- UPC #
- 662641802575
- Country of Origin
- Unknown
Dimensions
- Thickness
- 7/8"
- Length
- 2 ft. 5"
- Size of Drainage Holes
- 0.750" dia.
- Mat Length
- 29"
- Mat Thickness
- 7/8 in
- Mat Width
- 3 ft 3 in
- Width
- 3 ft. 3"
Description
Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft. 3 In., Welding Safe Yes, Thickness 7/8 In., Length 2 ft. 5 In., Matting Series Compatibility None, Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.