This item is Discontinued.
This item is Discontinued.
Interlocking Drainage Mat 6 ft. L, 1/2" (Discontinued)
Mfr #
T15S0036RD
Zoro #
G2000092
UPC # 662641800915
Country of Origin Unknown
Category Interlocking Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T15S0036RD
- Zoro #
- G2000092
- UPC #
- 662641800915
- Country of Origin
- Unknown
- Item
- Interlocking Drainage Mat
- Color
- Red
- Anti-Slip Surface
- No
- Backing Material
- Nitrile Rubber
- Standards
- ASTM G21, ASTM C1028, ASTM D395, ASTM D575, ASTM D 1171, ASTM D3884, CPSC FF 1-70
- Matting Series Compatability
- None
- Antifatigue
- Yes
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Interlocking Mat Edges
- (4) Straight
- Oil Resistant
- Yes
- Mat Section
- Center Section
- Antimicrobial
- Yes
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Mat Shape
- Rectangle
- Shape of Drainage Holes
- Octagon
- Matting Series Compatibility
- None
- Edges
- (4) Straight
- Welding Safe
- Yes
- Mat Ramp Material
- No Ramp
- Drainage Holes Per Sq. Ft.
- 246.0
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Interlocking Drainage Mat, Anti-Slip Surface No, Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Length 6 ft., Matting Series Compatibility None, Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.