Shop APEX TOOL GROUP
See all product information
Create Account
Mag Bit-Holder 1/4 Inch Hex Drive
- Mfr # M-490-10
- Zoro # G0664679
product price:Â
$
41.39
/ea
Key Features
Overall Length
10"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-490-10
- Zoro #
- G0664679
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Mag Bit-Holder 1/4 Inch Hex Drive
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- Hex
- Bit Style
- Magnetic Bit Holder
- Material
- Proprietary Steel
- SAE or Metric
- SAE
Description
Mag Bit-Holder 1/4 Inch Hex Drive