Shop APEX TOOL GROUP
See all product information
Create Account
Male Hex Drive With 3/8 Male
- Mfr # EX-370
- Zoro # G3252536
product price:Â
$
14.15
/ea
Sold in multiples of 5 for
$70.75
Key Features
Overall Length
1-5/8"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Male Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-370
- Zoro #
- G3252536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 1-5/8"
- Drive Size
- 1/4"
- Hex Drive Size
- 1/4 in
Details
- Item
- Male Hex Drive With 3/8 Male
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- Male Hex
- Bit Style
- Adapter
- Material
- Proprietary Steel
- SAE or Metric
- SAE
- Locking
- Ball Lock
Description
Male Hex Drive With 3/8 Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.