This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-3-7-10MM
- Zoro #
- G0588327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8" Square
- Overall Length
- 2-1/4"
- Size
- 10mm
- Bit Length
- 7/8 in
- Insert Length
- 1-3/8 in
- Hex Size
- 10 mm
Details
- Item
- Metric Socket Head W/Hex Bits
- SAE or Metric
- Metric
- Category Type
- Socket Bits
- Material
- High Carbon Alloy Steel
- Socket Type
- Hex Bit
- Number of Points
- 6
- Tether Capable
- Tether Capable
- Tether Style
- Tether Capable
- Tether Ready
- No
- Tether Status
- Not Tether Capable
Description
Metric Socket Head W/Hex Bits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.