Shop APEX TOOL GROUP
See all product information
Create Account
Power Bit, SAE, 1/4", Hex Power Drive
Mfr # P-328X
Zoro # G2608541
product price:Â
$
24.65
/ea
Key Features
Bit Style
Slotted
Overall Length
6 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-328X
- Zoro #
- G2608541
- UPC #
- 697099275626
- Country of Origin
- United States
- Item
- Power Bit
- Bit Style
- Slotted
- SAE or Metric
- SAE
- Shank Style
- Hex Power Drive
- Finish
- Unfinished
- Material
- S2 Steel
- Fastening Tool Item
- Power Bit
- Single End/Double End
- Single End
- Application - Tools
- Power
- Impact Rated
- Impact Rated
- Fastening Tool Material
- S2 Steel
- For Use With
- Power Tool
- Tip Type
- Standard
- Application
- 8F-10R Slotted Screw Recesses
- Shank Shape
- Hex
- Product Type
- Power Bit
- Compatible Product Type
- Power Tool
- Measurement System
- Imperial
- Includes Bit Holder
- Bit Holder Not Included
- End Design
- Single End
- Head Style
- Slotted
- For Tool Type
- Power
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 8F-10R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit