Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
- Zoro #: G7444507
- Mfr #: 49-B-25IPX-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Torx(R) Plus
- Fastening Tool Tip Size: T25
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 3 1/2 in
- Single End/Double End: Single End
$48.00
Pk of 5, $9.60/ea
Subtotal: $48.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #49-B-25IPX-5PK Specifications
- Zoro #: G7444507
- Mfr #: 49-B-25IPX-5PK
- UPC #: 697099637813
- Application - Tools: Power
- Bit Style: Torx(R) Plus
- Fastening Tool Tip Size: T25
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 3 1/2 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- SAE or Metric: SAE
- For Use With: Power Tool
- Overall Length: 3-1/2"
- Impact Rated: Yes
- Point Size: T25
- Item: Power Bit
- Shank Size: 1/4"
- Finish: Unfinished
- Tip Size: T25
- Material: S2 Steel
- Country of Origin (subject to change): United States
Description
Power Bit, Application - Tools Power, Bit Style Torx(R) Plus, Fastening Tool Tip Size T25, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Reviews of Apex #49-B-25IPX-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Bit Holder, 5/16", 1/2", 1-3/4" 855-1PK
- APEX Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 440-2-ACR2X-5PK
- APEX Power Bit, SAE, 7/16", Hex Power Drive, PK5 AN-06-6-5PK
- APEX Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 185-1X-5PK
- APEX Torx Bits1/4" Hex Power Drive 49-15IPX
- APEX Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 212-8-ACR-5PK
- APEX Insert Bit, 1/4" Shank, Hex 49-TX-20-5
- APEX Bit 1/4 Hex Insert Pozidriv Point 440-3-PZDX
- APEX Sckt 1/2 Fmale Sq Drv 1 3/8 F, PK12 5344
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS 05071070001
- VEGA INDUSTRIES Pozidriv 1 Power Bit x 2-3/4 170Z1A
- Apex Screwdriver Bits