Shop APEX TOOL GROUP
See all product information
Create Account
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # T-320X-5PK
Zoro # G7621275
product price:Â
$
137.99
/pk 5, $27.60/ea
Free Shipping & Returns
Key Features
Bit Style
Slotted
Overall Length
4 1/8 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-320X-5PK
- Zoro #
- G7621275
- UPC #
- 697099635826
- Country of Origin
- United States
- Item
- Power Bit
- Bit Style
- Slotted
- SAE or Metric
- SAE
- Shank Style
- Hex Power Drive
- Finish
- Unfinished
- Material
- S2 Steel
- Fastening Tool Item
- Power Bit
- Application - Tools
- Power
- Impact Rated
- Impact Rated
- For Use With
- Power Tool
- Fastening Tool Material
- S2 Steel
- Single End/Double End
- Single End
- Tip Type
- Standard
- Application
- Driving Screws
- Shank Shape
- Hex
- End Design
- Single End
- Compatible Product Type
- Power Tool
- Head Style
- Slotted
- Includes Bit Holder
- Bit Holder Not Included
- Measurement System
- Imperial
- For Tool Type
- Power
- Product Type
- Power Bit
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 14F-16R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 4 1/8 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.