Shop APEX TOOL GROUP
See all product information
Create Account
Power Drive Ext., w/Male Square, 3/8"
- Mfr # EX-370-10
- Zoro # G3762993
product price:Â
$
25.55
/ea
Key Features
SAE or Metric
SAE
Output Drive Size
1/4" M x 3/8" M
Number of Points
4, 6
Output Drive Type
Hex, Square
Hex Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-370-10
- Zoro #
- G3762993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 1/4" M x 3/8" M
- Hex Drive Size
- 1/4 in
Details
- Item
- Power Drive Ext.
- SAE or Metric
- SAE
- Number of Points
- 4, 6
- Output Drive Type
- Hex, Square
Description
Power Drive Ext.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.