Shop APEX TOOL GROUP
See all product information
Create Account
Replaceable Bit Driver, Magnetic
Mfr # M-1505-P
Zoro # G0664496
product price:Â
$
21.59
/ea
Key Features
Overall Length
8-1/2"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Female Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-1505-P
- Zoro #
- G0664496
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Replaceable Bit Driver,Magnetic
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- Female Hex
- Bit Style
- Magnetic Bit Driver
- SAE or Metric
- SAE
Description
Replaceable Bit Driver,Magnetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.