This item is Discontinued.
This item is Discontinued.
Reversible Drainage Mat, 3 ft. W x 2 ft. L, 3/8" Thick (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T23S0032RD
- Zoro #
- G5761131
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 3 ft.
- Thickness
- 3/8"
- Mat Width
- 3 ft
- Length
- 2 ft.
- Mat Thickness
- 3/8 in
- Mat Length
- 24
Details
- Item
- Reversible Drainage Mat
- Mat Shape
- Rectangle
- Brake Fluid Resistant
- No
- Mat Color
- Red
- Welding Safe
- Yes
- Oil Resistant
- Yes
- Anti-Slip Surface
- Yes
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Antimicrobial
- No
- Mat Surface Pattern
- Sure Traction
- Color
- Red
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Reversible Drainage Mat, Anti-Slip Surface Yes, Length 2 ft., Width 3 ft., Welding Safe Yes, Thickness 3/8 In., Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.