Shop APEX TOOL GROUP
See all product information
Create Account
Sckt 1/4 Fmale Sq Drv 7Mm Fma
- Mfr # M-7MME1
- Zoro # G0586525
product price:Â
$
19.15
/ea
Key Features
Bit Style
Square
Overall Length
22.2 mm
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Tip Size
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-7MME1
- Zoro #
- G0586525
- UPC #
- -
- Country of Origin
- United States
- Item
- Sckt 1/4 Fmale Sq Drv 7Mm Fma
- Bit Style
- Square
- SAE or Metric
- SAE, Metric
- Fastening Tool Item
- Socket Bit
- Socket Type
- 6-Point
Description
Sckt 1/4 Fmale Sq Drv 7Mm Fma
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.