Shop APEX TOOL GROUP
See all product information
Create Account
Sckt 1/4 Fmale Sq Drv 8Mm Fma
- Mfr # M-8MM11
- Zoro # G0900238
product price:Â
$
17.29
/ea
Key Features
Bit Style
Square
Overall Length
25.4 mm
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Tip Size
8mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-8MM11
- Zoro #
- G0900238
- UPC #
- -
- Country of Origin
- United States
- Item
- Sckt 1/4 Fmale Sq Drv 8Mm Fma
- Bit Style
- Square
- SAE or Metric
- SAE, Metric
- Fastening Tool Item
- Socket Bit
- Socket Type
- 6-Point
Description
Sckt 1/4 Fmale Sq Drv 8Mm Fma