Shop APEX TOOL GROUP
See all product information
Create Account
Sckt1/2 FML SQ Drv 16mm FML Hex Oal1.5 S
Mfr # M-16MM15
Zoro # G7288865
product price:Â
$
36.19
/ea
Key Features
Overall Length
38.1 mm
Drive End Diameter
25.4 mm
Hex Opening Size
16 mm
Socket Type
6-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-16MM15
- Zoro #
- G7288865
- UPC #
- 697099064459
- Country of Origin
- United States
- Item
- Socket
- Socket Type
- 6-Point
Description
Socket