Shop APEX TOOL GROUP
See all product information
Create Account
Sckt1/4 FML SQ Drv 10mm FML Hex Oal 1.75
Mfr # M-10MM21
Zoro # G7288899
product price:Â
$
32.39
/ea
Key Features
Overall Length
44.4 mm
Drive End Diameter
15.9 mm
Hex Opening Size
10 mm
Socket Type
6-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-10MM21
- Zoro #
- G7288899
- UPC #
- 697099061236
- Country of Origin
- United States
Dimensions
- Overall Length
- 44.4 mm
- Drive End Diameter
- 15.9 mm
- Hex Opening Size
- 10 mm
Details
- Item
- Socket
- Socket Type
- 6-Point
Description
Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.