This item is Discontinued.
This item is Discontinued.
Sckt1/4 FML SQ Drv 6mm FML Hex Oal.87 TA, M-6MM11 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-6MM11
- Zoro #
- G9137141
- UPC #
- 697099069010
- Country of Origin
- United States
Dimensions
- Overall Length
- 22.2 mm
- Drive End Diameter
- 12.7 mm
- Hex Opening Size
- 6 mm
Details
- Item
- Socket
- Socket Type
- 6-Point
Description
Socket