Sckt3/8 FML SQ Drv 16mm FML Hex Oal2. ST
Mfr # MB-16MM23
Zoro # G7558304
product price:Â $75.19
/ea
Free Shipping & Returns
Key Features
Overall Length
50.8 mm
Hex Opening Size
16 mm
Drive End Diameter
23.8 mm
Socket Type
6-Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB-16MM23
Zoro #
G7558304
UPC #
697099072065
Country of Origin
United States
Dimensions
Overall Length
50.8 mm
Hex Opening Size
16 mm
Drive End Diameter
23.8 mm
Details
Item
Socket
Socket Type
6-Point
Description
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.