Shop APEX TOOL GROUP
See all product information
Create Account
Sckt3/8 FML SQ Drv 8mm FML Hex Oal1.25 T, M-8MM13
- Mfr # M-8MM13
- Zoro # G7288917
product price:Â
$
20.79
/ea
Key Features
Overall Length
31.8 mm
Drive End Diameter
19.1 mm
Hex Opening Size
8 mm
Socket Type
6-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-8MM13
- Zoro #
- G7288917
- UPC #
- 697099069782
- Country of Origin
- United States
Dimensions
- Overall Length
- 31.8 mm
- Drive End Diameter
- 19.1 mm
- Hex Opening Size
- 8 mm
Details
- Item
- Socket
- Socket Type
- 6-Point
Description
Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.