Shop APEX TOOL GROUP
See all product information
Create Account
Sleeve Bit
Mfr # L-328X
Zoro # G3135137
product price:Â
$
18.59
/ea
Sold in multiples of 25 for $464.75
Key Features
SAE or Metric
SAE, Metric
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Body Diameter
0.193 in
Blade Thickness
0.036 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-328X
- Zoro #
- G3135137
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter
- 0.193 in
- Blade Thickness
- 0.036 in
Details
- Item
- Sleeve Bit
- SAE or Metric
- SAE, Metric
- Impact Rated
- Not Impact Rated
- Fastening Tool Item
- Socket Bit
Description
Sleeve Bit, Impact Rated Not Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.