Apex

Socket Adapter, 1/4 Hex, 3/8 Sq, 1-5/8", PK5

Apex Socket Adapter, 1/4 Hex, 3/8 Sq, 1-5/8", PK5 EX-370-5PK
Hover or click to zoom Tap to zoom
$71.15
pkg. of 5 ($14.23/ea)
  • Bit Style: Hex
  • Shank Style: Square
  • Hex Shank Size: 1/4"
  • Drive Type: Power
  • For Use With: Impact Wrench or Impact Driver
  • SAE or Metric: SAE
  • Output Drive Size: 3/8 in
  • Point Size: 1/4"
See full product details
Orders over $75 ship free.

Total: $71.15

Apex #EX-370-5PK Specifications

  • Bit Style: Hex
  • Shank Style: Square
  • Hex Shank Size: 1/4"
  • Drive Type: Power
  • For Use With: Impact Wrench or Impact Driver
  • SAE or Metric: SAE
  • Output Drive Size: 3/8 in
  • Point Size: 1/4"
  • Overall Length: 1 5/8 in
  • Item: Power Socket Adapter
  • Output Drive Type: Male Square
  • Impact Rated: No
  • Shank Size: 3/8"
  • Drive Size: 1/4 in
  • Measurement Type: SAE
  • Number of Pieces: 1
  • Finish: Natural
  • Insulated: No
  • Material: Alloy Steel
  • Output Drive Gender: Male
  • Input Drive Size: 1/4 in
  • Locking: Yes
  • Input Drive Gender: Male
  • Non-Sparking: No
  • Output Drive Shape: Square
  • Input Drive Shape: Hex
  • Country of Origin (subject to change): Taiwan, Province of China

Description

The Apex EX-370-5PK Socket Adapter is a high-quality product that will make your job easier. It has a hex shank and fits 1/4" drive sockets. With alloy steel construction, the socket adapter is built to last. The hex shank style fits 1/4" drive sockets, while the square shank makes it easy to fit into tight spaces. It also has a hex shank size of 1/4", as well as a 3/8" square shank size. This Apex 5 Piece Socket Adapter Set is an essential for your toolbox or workbench, and you'll be glad you have it on hand when you need it most.

Reviews of Apex #EX-370-5PK