Shop APEX
See all product information
Create Account
Socket Adapter, Female Square, 1/2" Drive, QR-508
- Mfr # QR-508
- Zoro # G7862677
product price:Â
$
59.39
/ea
Sold in multiples of 5 for
$296.95
Key Features
Output Drive Type
Female Square
Output Drive Size
1/2"
Number of Points
4
SAE or Metric
SAE
Body Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QR-508
- Zoro #
- G7862677
- UPC #
- 697099089193
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 1/2"
- Body Diameter
- 7/8 in
- Hex Opening Size
- 1/4 in
- Sleeve Diameter
- 3/4 in
Details
- Item
- Quick Releasing Chuck
- Output Drive Type
- Female Square
- Number of Points
- 4
- SAE or Metric
- SAE
Description
Socket Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.