Shop APEX TOOL GROUP
See all product information
Create Account
Socket Bit, 1/2 in. Dr, 14mm Hex, PK5
Mfr # SZ-5-7-14MM-5PK
Zoro # G7444437
product price:Â
$
178.99
/pk 5, $35.80/ea
Free Shipping & Returns
Key Features
Bit Style
Hex
Overall Length
2 1/2 in
SAE or Metric
Metric
Finish
Oiled
Fastening Tool Tip Size
14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-5-7-14MM-5PK
- Zoro #
- G7444437
- UPC #
- 697099637653
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 1/2 in
- Fastening Tool Tip Size
- 14mm
- Drive Size
- 1/2 in
- Socket Depth
- Standard
- Tip Size
- 14mm
- Insert Length
- 1 3/8 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Socket Bit
- Bit Style
- Hex
- SAE or Metric
- Metric
- Finish
- Oiled
- Material
- Alloy Steel
- Number of Points
- 6
- Features
- With Square Drive Adapaters
- Fastening Tool Item
- Socket Bit
- Replaceable Insert
- No
- Replaceable Insert Capable
- Fixed Insert
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 14mm, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.